This item is Discontinued.

Tci Americas Skeletal Nickel Catalyst, 50g S0487-50G

This item is Discontinued.

Tci Americas

Skeletal Nickel Catalyst, 50g (Discontinued)

Mfr # S0487-50G
Zoro # G8202000
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0487-50G
Zoro #
G8202000
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
50 g

Details

Item
Skeletal Nickel Catalyst
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1378, Metal Catalyst, Wetted with A Visible Excess of Liquid, 4.2, PG II
Chemical Container Type
Bottle
Molecular Weight
58.69
Chemical Formula
Ni
CAS Number
7440-02-0
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Skeletal Nickel Catalyst, CAS Number 7440-02-0, Molecular Weight 58.69, Chemical Formula Ni, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 50 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1378, Metal Catalyst, Wetted with A Visible Excess of Liquid, 4.2, PG II

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.