This item is Discontinued.

Tci Americas Sodium 1-Octanesulfonate, 500g O0123-500G

This item is Discontinued.

Tci Americas

Sodium 1-Octanesulfonate, 500g (Discontinued)

Mfr # O0123-500G
Zoro # G8235031
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O0123-500G
Zoro #
G8235031
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium 1-Octanesulfonate
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
CAS Number
5324-84-5
Chemical Formula
C8H17NaO3S
Molecular Weight
216.27 F.W.
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Sodium 1-Octanesulfonate
Form
Powder
Special Information
Hygroscopic, Light Sensitive
Features
Hygroscopic, Light Sensitive
Shipping Restrictions
Class 8, HS 2904.10.5000, PG II, UN3263
Container Material
Clear Glass
Purity
98 %
Quantity
500
MDL Number
MFCD00007544
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
S
Volume
500 g
Storage Temperature - Minimum
20 Degrees C

Description

Sodium 1-Octanesulfonate, Concentration Not Applicable, CAS Number 5324-84-5, Molecular Weight 216.27 F.W., Chemical Formula C8H17NaO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Acid, Salt, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2904.10.5000, PG II, UN3263, Standards Not Applicable, Special Information Hygroscopic, Light Sensitive

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.