This item is Discontinued.

Tci Americas Sodium 4-Hydroxybenzenesulfonate, 500g P0105-500G

This item is Discontinued.

Tci Americas

Sodium 4-Hydroxybenzenesulfonate, 500g (Discontinued)

Mfr # P0105-500G
Zoro # G8268239
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P0105-500G
Zoro #
G8268239
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium 4-Hydroxybenzenesulfonate
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
196.15
Chemical Formula
C6H5NaO4S
Shelf Life
24 mo
CAS Number
825-90-1
Chemical Container Material
Clear Glass

Description

Sodium 4-Hydroxybenzenesulfonate, CAS Number 825-90-1, Molecular Weight 196.15, Chemical Formula C6H5NaO4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.