This item is Discontinued.

Tci Americas Sodium Butyrate, 100g S0519-100G

This item is Discontinued.

Tci Americas

Sodium Butyrate, 100g (Discontinued)

Mfr # S0519-100G
Zoro # G8241569
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0519-100G
Zoro #
G8241569
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
Sodium Butyrate
CAS Number
156-54-7
Molecular Weight
110.09
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C4H7NaO2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Sodium Butyrate, CAS Number 156-54-7, Molecular Weight 110.09, Chemical Formula C4H7NaO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.