This item is Discontinued.

Tci Americas Sodium Cyanoborohydride, 250g S0396-250G

This item is Discontinued.

Tci Americas

Sodium Cyanoborohydride, 250g (Discontinued)

Mfr # S0396-250G
Zoro # G8239441
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0396-250G
Zoro #
G8239441
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Sodium Cyanoborohydride
Shipping Restrictions
UN3134, Water-Reactive Solid, Toxic, n.o.s. (Sodium Cyanoborohydride), 4.3 (6.1), Dangerous When Wet, PG II, Marine Pollutant
Shelf Life
24 mo
Molecular Weight
62.84
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
NaBH3CN
Chemical Container Material
Clear Glass
CAS Number
25895-60-7

Description

Sodium Cyanoborohydride, CAS Number 25895-60-7, Molecular Weight 62.84, Chemical Formula NaBH3CN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3134, Water-Reactive Solid, Toxic, n.o.s. (Sodium Cyanoborohydride), 4.3 (6.1), Dangerous When Wet, PG II, Marine Pollutant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.