This item is Discontinued.

Tci Americas Sodium decanoate, 500g D0024-500G

This item is Discontinued.

Tci Americas

Sodium decanoate, 500g (Discontinued)

Mfr # D0024-500G
Zoro # G7935197
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D0024-500G
Zoro #
G7935197
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Sodium decanoate
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
1002-62-6
Chemical Formula
C10H19NaO2
Molecular Weight
F.W. 194.25
Chemical Container Material
Clear Glass

Description

Sodium decanoate, CAS Number 1002-62-6, Molecular Weight F.W. 194.25, Chemical Formula C10H19NaO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.