This item is Discontinued.

Tci Americas Sodium Ethoxide, 500mL S0548-500ML

This item is Discontinued.

Tci Americas

Sodium Ethoxide, 500mL (Discontinued)

Mfr # S0548-500ML
Zoro # G8238041
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0548-500ML
Zoro #
G8238041
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Ethoxide
Molecular Weight
68.05
Chemical Formula
C2H5ONa
CAS Number
141-52-6
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3206, Alkali Metal Alcoholate, Self-Heating, Corrosive, n.o.s. (Sodium Ethoxide), 4.2 (8), PG III
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Sodium Ethoxide, CAS Number 141-52-6, Molecular Weight 68.05, Chemical Formula C2H5ONa, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN3206, Alkali Metal Alcoholate, Self-Heating, Corrosive, n.o.s. (Sodium Ethoxide), 4.2 (8), PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.