This item is Discontinued.

Tci Americas Sodium N-Lauroylsarcosinate, 500g L0019-500G

This item is Discontinued.

Tci Americas

Sodium N-Lauroylsarcosinate, 500g (Discontinued)

Mfr # L0019-500G
Zoro # G8131958
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L0019-500G
Zoro #
G8131958
UPC #
-
Country of Origin
Japan
Item
Sodium N-Lauroylsarcosinate
Molecular Weight
293.38
Shelf Life
24 mo
Chemical Formula
C15H28NNaO3¿xH2O
CAS Number
137-16-6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

Sodium N-Lauroylsarcosinate, CAS Number 137-16-6, Molecular Weight 293.38, Chemical Formula C15H28NNaO3�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews