This item is Discontinued.

Tci Americas Sodium Sorbate, 25g S0058-25G

This item is Discontinued.

Tci Americas

Sodium Sorbate, 25g (Discontinued)

Mfr # S0058-25G
Zoro # G8149412
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0058-25G
Zoro #
G8149412
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Sodium Sorbate
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
7757-81-5
Molecular Weight
134.11
Chemical Grade
Reagent
Chemical Formula
C6H7NaO2
Chemical Container Material
Clear Glass

Description

Sodium Sorbate, CAS Number 7757-81-5, Molecular Weight 134.11, Chemical Formula C6H7NaO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.