This item is Discontinued.

Tci Americas Sodium Tetrachloropalladate(II), 1g S0540-1G

This item is Discontinued.

Tci Americas

Sodium Tetrachloropalladate(II), 1g (Discontinued)

Mfr # S0540-1G
Zoro # G8188527
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0540-1G
Zoro #
G8188527
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Sodium Tetrachloropalladate(II)
Chemical Container Type
Bottle
Molecular Weight
294.2
Chemical Formula
Cl4Na2Pd
Shelf Life
24 mo
CAS Number
13820-53-6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Sodium Tetrachloropalladate(II), CAS Number 13820-53-6, Molecular Weight 294.2, Chemical Formula Cl4Na2Pd, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.