This item is Discontinued.

Tci Americas Sodium Triacetoxyborohydride, 100g S0394-100G

This item is Discontinued.

Tci Americas

Sodium Triacetoxyborohydride, 100g (Discontinued)

Mfr # S0394-100G
Zoro # G8115228
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0394-100G
Zoro #
G8115228
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
Sodium Triacetoxyborohydride
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3131, Water-Reactive Solid, Corrosive, n.o.s. (Sodium Triacetoxyborohydride), 4.3 (8), Dangerous When Wet, PG II
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
56553-60-7
Shelf Life
24 mo
Chemical Formula
NaB(O2CCH3)3H
Molecular Weight
211.94

Description

Sodium Triacetoxyborohydride, CAS Number 56553-60-7, Molecular Weight 211.94, Chemical Formula NaB(O2CCH3)3H, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3131, Water-Reactive Solid, Corrosive, n.o.s. (Sodium Triacetoxyborohydride), 4.3 (8), Dangerous When Wet, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.