This item is Discontinued.

Tci Americas Stearoyl Chloride, 250g S0404-250G

This item is Discontinued.

Tci Americas

Stearoyl Chloride, 250g (Discontinued)

Mfr # S0404-250G
Zoro # G8188971
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0404-250G
Zoro #
G8188971
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Stearoyl Chloride
Molecular Weight
302.92
Chemical Container Type
Bottle
CAS Number
112-76-5
Shelf Life
24 mo
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Stearoyl Chloride), 8, PG III
Chemical Formula
C18H35OCl
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Stearoyl Chloride, CAS Number 112-76-5, Molecular Weight 302.92, Chemical Formula C18H35OCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Stearoyl Chloride), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.