This item is Discontinued.

Tci Americas Sulfamethazine, 250g S0586-250G

This item is Discontinued.

Tci Americas

Sulfamethazine, 250g (Discontinued)

Mfr # S0586-250G
Zoro # G8145991
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0586-250G
Zoro #
G8145991
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Sulfamethazine
Molecular Weight
278.33
Chemical Grade
Reagent
Chemical Formula
C12H14N4O2S
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
57-68-1

Description

Sulfamethazine, CAS Number 57-68-1, Molecular Weight 278.33, Chemical Formula C12H14N4O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.