This item is Discontinued.

Tci Americas Synephrine, 5g S0232-5G

This item is Discontinued.

Tci Americas

Synephrine, 5g (Discontinued)

Mfr # S0232-5G
Zoro # G8201967
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S0232-5G
Zoro #
G8201967
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Synephrine
Molecular Weight
167.21
Chemical Grade
Reagent
CAS Number
94-07-5
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C9H13NO2
Shelf Life
24 mo

Description

Synephrine, CAS Number 94-07-5, Molecular Weight 167.21, Chemical Formula C9H13NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.