Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1404-25G
- Zoro #
- G8291643
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Tetramethylammonium Hydroxide, Pentahydrate
- Shipping Restrictions
- UN3423, Tetramethylammonium Hydroxide, Solid, 8, PG II
- Molecular Weight
- 181.23
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- C4H13NO¿5H2O
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- CAS Number
- 10424-65-4
Description
Tetramethylammonium Hydroxide, Pentahydrate, CAS Number 10424-65-4, Molecular Weight 181.23, Chemical Formula C4H13NO�5H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN3423, Tetramethylammonium Hydroxide, Solid, 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.