Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0304-5ML
- Zoro #
- G8240500
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 5 mL
Details
- Item
- Methyl Hexanoate
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Chemical Formula
- C7H14O2
- CAS Number
- 106-70-7
- Chemical Container Type
- Bottle
- Molecular Weight
- 130.18
- Shipping Restrictions
- UN3272, Ester, n.o.s. (Methyl Hexanoate), 3, PG III
Description
Methyl Hexanoate, CAS Number 106-70-7, Molecular Weight 130.18, Chemical Formula C7H14O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN3272, Ester, n.o.s. (Methyl Hexanoate), 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.