This item is Discontinued.

Tci Americas Diethylene Glycol Monomethyl Ether, 500mL M0537-500ML

This item is Discontinued.

Tci Americas

Diethylene Glycol Monomethyl Ether, 500mL (Discontinued)

Mfr # M0537-500ML
Zoro # G8126209
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M0537-500ML
Zoro #
G8126209
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Diethylene Glycol Monomethyl Ether
Molecular Weight
120.15
Chemical Container Material
Clear Glass
CAS Number
111-77-3
Chemical Formula
C5H12O3
Chemical Container Type
Bottle
Solvent Grouping
Diethylene Glycol Monomethyl Ether
Shelf Life
24 mo

Description

Diethylene Glycol Monomethyl Ether, CAS Number 111-77-3, Molecular Weight 120.15, Chemical Formula C5H12O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.