Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0292-500G
- Zoro #
- G8190338
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- O-Toluic Acid
- Shelf Life
- 24 mo
- CAS Number
- 118-90-1
- Chemical Container Type
- Bottle
- Molecular Weight
- 136.15
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C8H8O2
Description
O-Toluic Acid, CAS Number 118-90-1, Molecular Weight 136.15, Chemical Formula C8H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR