This item is Discontinued.

Tci Americas 3-Indoleacrylic Acid, 1g I0025-1G

This item is Discontinued.

Tci Americas

3-Indoleacrylic Acid, 1g (Discontinued)

Mfr # I0025-1G
Zoro # G8170528
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I0025-1G
Zoro #
G8170528
UPC #
-
Country of Origin
Japan
Item
3-Indoleacrylic Acid
Shelf Life
24 mo
Chemical Formula
C11H9NO2
Chemical Container Type
Bottle
Molecular Weight
187.2
Chemical Container Material
Clear Glass
CAS Number
1204-06-4

Description

3-Indoleacrylic Acid, CAS Number 1204-06-4, Molecular Weight 187.2, Chemical Formula C11H9NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 g, Shelf Life 24 mo

Ratings & reviews