Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0473-500G
- Zoro #
- G8003121
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Trans-1,2-Cyclohexanediaminetetraacetic Acid
- Chemical Container Type
- Bottle
- Chemical Formula
- C14H22N2O8.H2O
- Molecular Weight
- F.W. 346.34
- Chemical Container Material
- Clear Glass
- CAS Number
- 125572-95-4
- Shelf Life
- 24 mo
Description
Trans-1,2-Cyclohexanediaminetetraacetic Acid, CAS Number 125572-95-4, Molecular Weight F.W. 346.34, Chemical Formula C14H22N2O8.H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.