Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1725-25G
- Zoro #
- G8198780
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- D-Phenylalanine Methyl Ester Hydrochloride
- CAS Number
- 13033-84-6
- Shelf Life
- 24 mo
- Chemical Formula
- C10H13NO2¿HCl
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Molecular Weight
- 215.7
- Chemical Container Material
- Clear Glass
Description
D-Phenylalanine Methyl Ester Hydrochloride, CAS Number 13033-84-6, Molecular Weight 215.7, Chemical Formula C10H13NO2�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.