Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0931-5G
- Zoro #
- G8272533
- UPC #
- -
- Country of Origin
- Japan
- Item
- Tris(Triphenylphosphine)Rhodium(I) Chloride
- Shelf Life
- 24 mo
- CAS Number
- 14694-95-2
- Chemical Container Type
- Bottle
- Chemical Formula
- C54H45ClP3Rh
- Chemical Grade
- Reagent
- Molecular Weight
- 925.23
- Chemical Container Material
- Clear Glass
Description
Tris(Triphenylphosphine)Rhodium(I) Chloride, CAS Number 14694-95-2, Molecular Weight 925.23, Chemical Formula C54H45ClP3Rh, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo