Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O0266-5G
- Zoro #
- G8145571
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 4-Oxo-2,2,6,6-Tetramethylpiperidine 1-Oxyl
- Chemical Formula
- C9H16NO2
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Molecular Weight
- 170.23
- CAS Number
- 2896-70-0
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Description
4-Oxo-2,2,6,6-Tetramethylpiperidine 1-Oxyl, CAS Number 2896-70-0, Molecular Weight 170.23, Chemical Formula C9H16NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR