Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O0236-5G
- Zoro #
- G8165110
- UPC #
- -
- Country of Origin
- Japan
- Item
- Bis[3,4,6-Trichloro-2-(Pentyloxycarbonyl)Phenyl] Oxalate
- Molecular Weight
- 677.17
- Chemical Grade
- Reagent
- Chemical Formula
- C26H24Cl6O8
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- CAS Number
- 30431-54-0
Description
Bis[3,4,6-Trichloro-2-(Pentyloxycarbonyl)Phenyl] Oxalate, CAS Number 30431-54-0, Molecular Weight 677.17, Chemical Formula C26H24Cl6O8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo