Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I0328-1G
- Zoro #
- G8132420
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- Isopropyl 1-Thio-Beta-D-Galactopyranoside
- Molecular Weight
- 238.3
- CAS Number
- 367-93-1
- Chemical Formula
- C9H18O5S
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
Description
Isopropyl 1-Thio-Beta-D-Galactopyranoside, CAS Number 367-93-1, Molecular Weight 238.3, Chemical Formula C9H18O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR