Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1408-25G
- Zoro #
- G8066368
- UPC #
- -
- Country of Origin
- Japan
- Item
- 2-Chloro-1,3-dimethylimidazolinium chloride
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Molecular Weight
- F.W. 169.05
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1593, Dichloromethane, 6.1, Pg III
- Chemical Formula
- C5H10Cl2N2
- CAS Number
- 37091-73-9
Dimensions
- Chemical Container Size
- 25 g
Description
2-Chloro-1,3-dimethylimidazolinium chloride, CAS Number 37091-73-9, Molecular Weight F.W. 169.05, Chemical Formula C5H10Cl2N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1593, Dichloromethane, 6.1, Pg III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.