Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1656-5G
- Zoro #
- G8274828
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Tris(2-Carboxyethyl)Phosphine Hydrochloride
- Shelf Life
- 24 mo
- Chemical Formula
- C9H15O6P¿HCl
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- CAS Number
- 51805-45-9
- Chemical Container Type
- Bottle
- Molecular Weight
- 286.65
- Shipping Restrictions
- UN3278, Organophosphorus Compound, Toxic, Liquid, n.o.s. [Tris(2-Carboxyethyl)Phosphine Hydrochloride], 6.1, PG III
Description
Tris(2-Carboxyethyl)Phosphine Hydrochloride, CAS Number 51805-45-9, Molecular Weight 286.65, Chemical Formula C9H15O6P�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3278, Organophosphorus Compound, Toxic, Liquid, n.o.s. [Tris(2-Carboxyethyl)Phosphine Hydrochloride], 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR