Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1521-100MG
- Zoro #
- G8132910
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 100 mg
Details
- Item
- (S)-(+)-2,2,2-Trifluoro-1-(9-Anthryl)Ethanol
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- CAS Number
- 60646-30-2
- Chemical Container Type
- Bottle
- Chemical Formula
- C16H11F3O
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 276.26
Description
(S)-(+)-2,2,2-Trifluoro-1-(9-Anthryl)Ethanol, CAS Number 60646-30-2, Molecular Weight 276.26, Chemical Formula C16H11F3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR