Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I0658-5G
- Zoro #
- G8191421
- UPC #
- -
- Country of Origin
- Japan
- Item
- 2-Isopropoxy-4,4,5,5-Tetramethyl-1,3,2-Dioxaborolane
- Chemical Container Material
- Clear Glass
- CAS Number
- 61676-62-8
- Shipping Restrictions
- UN1993, Flammable Liquid, n.o.s., 3, PG III
- Chemical Container Type
- Bottle
- Molecular Weight
- 186.06
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Formula
- C9H19BO3
Description
2-Isopropoxy-4,4,5,5-Tetramethyl-1,3,2-Dioxaborolane, CAS Number 61676-62-8, Molecular Weight 186.06, Chemical Formula C9H19BO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.