This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I0164-500ML
- Zoro #
- G8287601
- UPC #
- -
- Country of Origin
- Japan
- Item
- Isopropyl Alcohol
- Shipping Restrictions
- UN1219, Isopropanol, 3, PG II
- Solvent Grouping
- Isopropyl Alcohol
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 60.1
- CAS Number
- 67-63-0
- Chemical Formula
- C3H8O
Description
Isopropyl Alcohol, CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II