Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0961-25ML
- Zoro #
- G8114360
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- 3-(Trifluoromethyl)Phenyltrimethylammonium Hydroxide
- CAS Number
- 68254-41-1
- Shipping Restrictions
- UN3286, Flammable Liquid, Toxic, Corrosive, n.o.s., 3, PG II
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 221.22
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C10H14F3NO
- Chemical Grade
- Reagent
Description
3-(Trifluoromethyl)Phenyltrimethylammonium Hydroxide, CAS Number 68254-41-1, Molecular Weight 221.22, Chemical Formula C10H14F3NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3286, Flammable Liquid, Toxic, Corrosive, n.o.s., 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.