Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1460-500ML
- Zoro #
- G8191202
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Tetramethylammonium Hydroxide
- Chemical Grade
- Reagent
- Chemical Formula
- C4H13NO
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN1835, Tetramethylammonium Hydroxide, Solution, 8, PG II
- CAS Number
- 75-59-2
- Molecular Weight
- 91.15
Description
Tetramethylammonium Hydroxide, CAS Number 75-59-2, Molecular Weight 91.15, Chemical Formula C4H13NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1835, Tetramethylammonium Hydroxide, Solution, 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.