Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2392-1G
- Zoro #
- G8206779
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- N-(Trimethylsilyl)Bis(Trifluoromethanesulfonyl)Imide
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 353.33
- CAS Number
- 82113-66-4
- Chemical Formula
- C5H9F6NO4S2Si
Description
N-(Trimethylsilyl)Bis(Trifluoromethanesulfonyl)Imide, CAS Number 82113-66-4, Molecular Weight 353.33, Chemical Formula C5H9F6NO4S2Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR