This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0010-25G
- Zoro #
- G8142902
- UPC #
- -
- Country of Origin
- Japan
- Item
- Terephthalaldehyde
- Chemical Formula
- C8H6O2
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- CAS Number
- 623-27-8
- Molecular Weight
- 134.13
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
Description
Terephthalaldehyde, CAS Number 623-27-8, Molecular Weight 134.13, Chemical Formula C8H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo