This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0166-25G
- Zoro #
- G8154723
- UPC #
- -
- Country of Origin
- Japan
- Item
- Terephthalic Acid
- Molecular Weight
- 166.13
- Chemical Container Material
- Clear Glass
- CAS Number
- 100-21-0
- Chemical Grade
- Reagent
- Chemical Formula
- C8H6O4
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Description
Terephthalic Acid, CAS Number 100-21-0, Molecular Weight 166.13, Chemical Formula C8H6O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo