This item is Discontinued.

Tci Americas Tetrabutylammonium, C16H37NO, 25mL T0955-25ML

This item is Discontinued.

Tci Americas

Tetrabutylammonium, C16H37NO, 25mL (Discontinued)

Mfr # T0955-25ML
Zoro # G8120021
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0955-25ML
Zoro #
G8120021
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Tetrabutylammonium Hydroxide
Shelf Life
24 mo
Shipping Restrictions
UN3267, Corrosive Liquid, Basic, Organic, n.o.s., 8, PG II
Chemical Formula
C16H37NO
Chemical Container Type
Bottle
Molecular Weight
F.W. 259.48
CAS Number
2052-49-5
Calibration Certificate
No
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Tetrabutylammonium Hydroxide, CAS Number 2052-49-5, Molecular Weight F.W. 259.48, Chemical Formula C16H37NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Bases, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3267, Corrosive Liquid, Basic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.