This item is Discontinued.

Tci Americas Tetrabutylammonium Chloride, 25g I0366-25G

This item is Discontinued.

Tci Americas

Tetrabutylammonium Chloride, 25g (Discontinued)

Mfr # I0366-25G
Zoro # G8276961
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I0366-25G
Zoro #
G8276961
UPC #
-
Country of Origin
Japan
Item
Tetrabutylammonium Chloride
Molecular Weight
277.92
Chemical Formula
C16H36ClN
CAS Number
1112-67-0
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Tetrabutylammonium Chloride, CAS Number 1112-67-0, Molecular Weight 277.92, Chemical Formula C16H36ClN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews