This item is Discontinued.

Tci Americas Tetrabutylammonium Fluoride, 25g T1037-25G

This item is Discontinued.

Tci Americas

Tetrabutylammonium Fluoride, 25g (Discontinued)

Mfr # T1037-25G
Zoro # G8202061
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1037-25G
Zoro #
G8202061
UPC #
-
Country of Origin
Japan
Item
Tetrabutylammonium Fluoride
Chemical Grade
Reagent
Chemical Formula
C16H36FN¿xH2O
Shelf Life
24 mo
CAS Number
22206-57-1
Chemical Container Type
Bottle
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s., 8, PG II
Chemical Container Material
Clear Glass
Molecular Weight
261.47

Description

Tetrabutylammonium Fluoride, CAS Number 22206-57-1, Molecular Weight 261.47, Chemical Formula C16H36FN�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.