This item is Discontinued.

Tci Americas Tetrabutylphosphonium Bromide, 25g T1124-25G

This item is Discontinued.

Tci Americas

Tetrabutylphosphonium Bromide, 25g (Discontinued)

Mfr # T1124-25G
Zoro # G8252927
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1124-25G
Zoro #
G8252927
UPC #
-
Country of Origin
Japan
Item
Tetrabutylphosphonium Bromide
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C16H36PBr
Shelf Life
24 mo
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Tetrabutylphosphonium Bromide), 6.1, PG II
Chemical Container Material
Clear Glass
Molecular Weight
339.35
CAS Number
3115-68-2

Description

Tetrabutylphosphonium Bromide, CAS Number 3115-68-2, Molecular Weight 339.35, Chemical Formula C16H36PBr, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Tetrabutylphosphonium Bromide), 6.1, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.