This item is Discontinued.

Tci Americas Tetra(Decyl)Ammonium Bromide, 25g T1142-25G

This item is Discontinued.

Tci Americas

Tetra(Decyl)Ammonium Bromide, 25g (Discontinued)

Mfr # T1142-25G
Zoro # G8153868
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1142-25G
Zoro #
G8153868
UPC #
-
Country of Origin
Japan
Item
Tetra(Decyl)Ammonium Bromide
Chemical Grade
Reagent
CAS Number
14937-42-9
Shelf Life
24 mo
Chemical Formula
C40H84BrN
Molecular Weight
659.02
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Tetra(Decyl)Ammonium Bromide, CAS Number 14937-42-9, Molecular Weight 659.02, Chemical Formula C40H84BrN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.