This item is Discontinued.

Tci Americas Tetrahydrofurfurylamine, 500mL T1072-500ML

This item is Discontinued.

Tci Americas

Tetrahydrofurfurylamine, 500mL (Discontinued)

Mfr # T1072-500ML
Zoro # G8242670
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1072-500ML
Zoro #
G8242670
UPC #
-
Country of Origin
Japan
Item
Tetrahydrofurfurylamine
Chemical Formula
C5H11NO
CAS Number
4795-29-3
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG III
Molecular Weight
101.15
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Tetrahydrofurfurylamine, CAS Number 4795-29-3, Molecular Weight 101.15, Chemical Formula C5H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.