This item is Discontinued.

Tci Americas Tetramethyl-1, 4-Benzoquinone, 5g T0672-5G

This item is Discontinued.

Tci Americas

Tetramethyl-1, 4-Benzoquinone, 5g (Discontinued)

Mfr # T0672-5G
Zoro # G8098470
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0672-5G
Zoro #
G8098470
UPC #
-
Country of Origin
Japan
Item
Tetramethyl-1,4-Benzoquinone
Chemical Formula
C10H12O2
Molecular Weight
164.2
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
527-17-3
Chemical Grade
Reagent

Description

Tetramethyl-1,4-Benzoquinone, CAS Number 527-17-3, Molecular Weight 164.2, Chemical Formula C10H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.