This item is Discontinued.

Tci Americas Tetramethylammonium Borohydride, 25g T0852-25G

This item is Discontinued.

Tci Americas

Tetramethylammonium Borohydride, 25g (Discontinued)

Mfr # T0852-25G
Zoro # G8244317
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0852-25G
Zoro #
G8244317
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Tetramethylammonium Borohydride
Chemical Container Material
Clear Glass
Chemical Formula
C4H16BN
Chemical Grade
Reagent
CAS Number
16883-45-7
Chemical Container Type
Bottle
Shipping Restrictions
UN3134, Water-Reactive Solid, Toxic, n.o.s., 4.3, PG II
Shelf Life
24 mo
Molecular Weight
88.99

Description

Tetramethylammonium Borohydride, CAS Number 16883-45-7, Molecular Weight 88.99, Chemical Formula C4H16BN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3134, Water-Reactive Solid, Toxic, n.o.s., 4.3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews