This item is Discontinued.

Tci Americas Tetramethylammonium, C4H13NO5H2O, 500g T1404-500G

This item is Discontinued.

Tci Americas

Tetramethylammonium, C4H13NO5H2O, 500g (Discontinued)

Mfr # T1404-500G
Zoro # G8105918
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1404-500G
Zoro #
G8105918
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Tetramethylammonium Hydroxide, Pentahydrate
Chemical Formula
C4H13NO5H2O
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN3423, Tetramethylammonium Hydroxide, Solid, 8, PG II
Shelf Life
24 mo
Molecular Weight
F.W. 181.23
Calibration Certificate
No
Chemical Grade
Reagent
CAS Number
10424-65-4

Description

Tetramethylammonium Hydroxide, Pentahydrate, CAS Number 10424-65-4, Molecular Weight F.W. 181.23, Chemical Formula C4H13NO5H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Bases, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3423, Tetramethylammonium Hydroxide, Solid, 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.