This item is Discontinued.

Tci Americas Tetramethylammonium Chloride, 500g T0136-500G

This item is Discontinued.

Tci Americas

Tetramethylammonium Chloride, 500g (Discontinued)

Mfr # T0136-500G
Zoro # G8289473
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0136-500G
Zoro #
G8289473
UPC #
-
Country of Origin
Japan
Item
Tetramethylammonium Chloride
Molecular Weight
109.6
Chemical Formula
C4H12NCl
CAS Number
75-57-0
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Tetramethylammonium Chloride, CAS Number 75-57-0, Molecular Weight 109.6, Chemical Formula C4H12NCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews