This item is Discontinued.

Tci Americas Tetrapropylammonium Perruthenate, 1g T1559-1G

This item is Discontinued.

Tci Americas

Tetrapropylammonium Perruthenate, 1g (Discontinued)

Mfr # T1559-1G
Zoro # G8114038
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1559-1G
Zoro #
G8114038
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Tetrapropylammonium Perruthenate
Shelf Life
24 mo
CAS Number
114615-82-6
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1479, Oxidizing Solid, n.o.s., 5.1, PG III
Molecular Weight
351.43
Chemical Formula
C12H28NO4Ru

Description

Tetrapropylammonium Perruthenate, CAS Number 114615-82-6, Molecular Weight 351.43, Chemical Formula C12H28NO4Ru, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1479, Oxidizing Solid, n.o.s., 5.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.