This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0687-1G
- Zoro #
- G8197758
- UPC #
- -
- Country of Origin
- Japan
- Item
- Tetratriacontane
- Chemical Grade
- Reagent
- Molecular Weight
- 478.93
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- CAS Number
- 14167-59-0
- Chemical Formula
- C34H70
- Shelf Life
- 24 mo
Description
Tetratriacontane, CAS Number 14167-59-0, Molecular Weight 478.93, Chemical Formula C34H70, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo