This item is Discontinued.

Tci Americas Theophylline, 500g T0179-500G

This item is Discontinued.

Tci Americas

Theophylline, 500g (Discontinued)

Mfr # T0179-500G
Zoro # G8152160
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0179-500G
Zoro #
G8152160
UPC #
-
Country of Origin
Japan
Item
Theophylline
Chemical Container Type
Bottle
CAS Number
58-55-9
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
180.17
Chemical Formula
C7H8N4O2

Description

Theophylline, CAS Number 58-55-9, Molecular Weight 180.17, Chemical Formula C7H8N4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews