This item is Discontinued.

Tci Americas Thiamine Chloride, C12H17ClN4OSHCl, 500g T0181-500G

This item is Discontinued.

Tci Americas

Thiamine Chloride, C12H17ClN4OSHCl, 500g (Discontinued)

Mfr # T0181-500G
Zoro # G8132518
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0181-500G
Zoro #
G8132518
UPC #
-
Country of Origin
Japan
Item
Thiamine HydroChloride
Chemical Formula
C12H17ClN4OSHCl
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
67-03-8
Molecular Weight
F.W. 337.27
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Thiamine HydroChloride, CAS Number 67-03-8, Molecular Weight F.W. 337.27, Chemical Formula C12H17ClN4OSHCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.