Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0185-25G
- Zoro #
- G8174168
- UPC #
- -
- Country of Origin
- Japan
- Item
- Thiazole
- Molecular Weight
- 85.12
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Formula
- C3H3NS
- CAS Number
- 288-47-1
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1993, Flammable Liquid, n.o.s. (Thiazole), 3, PG II
Description
Thiazole, CAS Number 288-47-1, Molecular Weight 85.12, Chemical Formula C3H3NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (Thiazole), 3, PG II